Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Hss 6" Extension Tin Coated Taper Pipe Tap
Mfr # T8546780
Zoro # G4497111
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.486
- Finish TIN
- Material HSS
- Size NPT1"-11 -1/2 152.4L
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T8546780
- Zoro # G4497111
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1"-11 -1/2 152.4L |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Weight | 1.486 |
Finish | TIN |
Material | HSS |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
System of Measurement | Inch |
Pitch | 11.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT V Grooving Router Bit, HWM, 1/4 in (815.064.11)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3-L-21)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- Yg-1 Tool Co Pipe Taps