Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Hss 6" Extension Bright Finish Taper Pipe Tap
Mfr # T7546780
Zoro # G4505484
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Finish Bright
- Weight 1.498
- Size NPTF1"-11-1/2 152.4L
- Blank Standard 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7546780
- Zoro # G4505484
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPTF1"-11-1/2 152.4L |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSS |
Finish | Bright |
Weight | 1.498 |
Blank Standard | 311 |
System of Measurement | Inch |
Pitch | 11.5 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- PROTO Center Punch, 5 5/16 L x 1/2 In Hex (J411/2)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- Yg-1 Tool Co Pipe Taps