Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4FluteSpiralBottomingDinLenAnshShankTinCoatedTapMultiPurpose
Mfr # G1786
Zoro # G4329233
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material HSS-V
- Size 1 X 8, H6
- Finish TiN
- Weight 0.8095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G1786
- Zoro # G4329233
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1 X 8, H6 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Material | HSS-V |
Finish | TiN |
Weight | 0.8095 |
Blank Standard | DIN/ANSI |
Pitch | 8 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- SIMONDS Mill Smo 8 (73146500)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- Yg-1 Tool Co Taps