Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4FluteSpiralBottomingDinLenAnshShankTinCoatedTapMultiPurpose
Mfr # G1665
Zoro # G4327842
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish TiN
- Size 5/8 X 18, H5
- Weight 0.199
- Material HSS-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G1665
- Zoro # G4327842
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 5/8 X 18, H5 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Finish | TiN |
Weight | 0.199 |
Material | HSS-V |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Blank Standard | DIN/ANSI |
Pitch | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8062)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- HHIP 6 X 8 X 2" Granite Check With Fine Adjust (4401-0021)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- Yg-1 Tool Co Taps