Shop All Thread Forming Taps
Yg-1 Tool Co
4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap
Mfr # TKR03424
Zoro # G4485500
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish TICN
- Material Super HSS
- Weight 0.0348
- Size 1/4-28UNF GH4 63.5L
- Pitch 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TKR03424
- Zoro # G4485500
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 1/4-28UNF GH4 63.5L |
Details
Finish | TICN |
Material | Super HSS |
Weight | 0.0348 |
Pitch | 28 |
Blank Standard | 302A |
System of Measurement | Inch |
Number of Lobes | 4 |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J7434M)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- DRILLCO 3/8-24, NITRO TAPER TAP - 2000N (20N124FT)
- Yg-1 Tool Co Thread Forming Taps