Shop All Thread Forming Taps
Yg-1 Tool Co
4 Lobe Super Hss Bottoming Style 2B Class Fit Ticn Coated Forming Tap
Mfr # TKR03285
Zoro # G4509002
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #8-32UNC GH5 54.0L
- Finish TICN
- Material Super HSS
- Weight 0.0152
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TKR03285
- Zoro # G4509002
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #8-32UNC GH5 54.0L |
Details
Finish | TICN |
Material | Super HSS |
Weight | 0.0152 |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 32 |
Number of Lobes | 4 |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger for 20V/60V (DCB104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y943)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- Yg-1 Tool Co Taps