Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Spiral Fluted Modified Bottoming TinCoated
Mfr # B2786
Zoro # G4297803
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.631
- Material HSSE-V3
- Size 1 x 8, H6
- Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # B2786
- Zoro # G4297803
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1 x 8, H6 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 0.631 |
Material | HSSE-V3 |
Finish | TIN |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 302A |
Pitch | 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32 (C23367)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- Yg-1 Tool Co Taps