Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Spiral Fluted Modified Bottoming TinCoated
Mfr # B2764
Zoro # G4297462
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 7/8 X 14, H4
- Material HSSE-V3
- Weight 0.043
- Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # B2764
- Zoro # G4297462
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 7/8 X 14, H4 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Weight | 0.043 |
Finish | TIN |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Pitch | 14 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- CAPRI TOOLS Kontour Screwdriver Set with the Mechanic's Tray, 8 pcs (25000-SS8KMT)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- Yg-1 Tool Co Taps