Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Spiral Fluted Modified Bottoming TinCoated
Mfr # B2663
Zoro # G4295563
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish TIN
- Material HSSE-V3
- Weight 0.177
- Size 5/8 X 18, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # B2663
- Zoro # G4295563
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 5/8 X 18, H3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | TIN |
Material | HSSE-V3 |
Weight | 0.177 |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- UNIBOR 11/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25222)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps