Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Spiral Fluted Modified Bottoming Steam Oxide
Mfr # B0643
Zoro # G4320474
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 5/8 X 11, H3
- Finish Steam Oxide
- Weight 0.178
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # B0643
- Zoro # G4320474
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 5/8 X 11, H3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | Steam Oxide |
Weight | 0.178 |
Material | HSSE-V3 |
Blank Standard | 302A |
Pitch | 11 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- WESTWARD 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (39CG46)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- Yg-1 Tool Co Taps