Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Spiral Fluted Modified Bottoming Hardslick Coated
Mfr # D2944
Zoro # G4337399
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material HSSE-V3
- Finish Hardslick
- Size 1*1/2 - 6, H4
- Weight 1.815
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D2944
- Zoro # G4337399
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1*1/2 - 6, H4 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 1.815 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 302A |
Pitch | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301500701)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- Yg-1 Tool Co Taps