Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Fluted Slow Spiral Fluted Modified Bottoming Hardslick Coated
Mfr # D6705
Zoro # G4314000
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 3/4 x 10, H5
- Weight 0.288
- Material P-HSS
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D6705
- Zoro # G4314000
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 3/4 x 10, H5 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Weight | 0.288 |
Material | P-HSS |
Finish | Hardslick |
System of Measurement | Inch |
Pitch | 10 |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine (MSP-66-FP-S1)
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- HOUGEN Pilot-2 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10532)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- Yg-1 Tool Co Taps