Shop All Straight Flute Taps
Yg-1 Tool Co
4 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9400
Zoro # G4503034
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.124
- Material HSSE-V3
- Size 1/4 X 18
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R9400
- Zoro # G4503034
- Country of Origin Unknown
- Category Straight Flute Taps
Dimensions
Size | 1/4 X 18 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 0.124 |
Material | HSSE-V3 |
Finish | Hardslick |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Asphalt Blade (A-1410)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- DREMEL Oscillating Tool Blade, Cardide, 2 5/16" L (MM501U)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- YG-1 TOOL CO Flute Hand Tap, 1/4-20, 2.500 (T7316408)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (C55064)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- Yg-1 Tool Co Taps