Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3906
Zoro # G4336014
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 1*3/8 - 6, H6
- Material HSSE-V3
- Finish Oxide
- Weight 1.585
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J3906
- Zoro # G4336014
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1*3/8 - 6, H6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Finish | Oxide |
Weight | 1.585 |
Pitch | 6 |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- DIRECT SOURCE INT Quick Release Pliers - 4Pc Set W/Case (QRP4S-P)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- CENTURY DRILL & TOOL 10", 180-Teeth Plywood Circular Saw Blade (08216)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Yg-1 Tool Co Taps