Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3885
Zoro # G4332681
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 1.3055
- Size 1*1/4 - 12, H5
- Material HSSE-V3
- Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J3885
- Zoro # G4332681
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1*1/4 - 12, H5 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 1.3055 |
Material | HSSE-V3 |
Finish | Oxide |
Chamfer Type | Plug |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REPLACEMENT HEAD F/TL12047 (TL12021)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- KRAFT TOOL Cross Joint Trowel w/Wood, 5" x 1-3/4 (GG445)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- Yg-1 Tool Co Spiral Point 4-Flute Taps