Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3824
Zoro # G4332718
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 1*1/8 - 7, H4
- Material HSSE-V3
- Weight 0.958
- Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J3824
- Zoro # G4332718
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1*1/8 - 7, H4 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Weight | 0.958 |
Finish | Oxide |
Pitch | 7 |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Yg-1 Tool Co Spiral Point 4-Flute Taps