Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3806
Zoro # G4333932
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material HSSE-V3
- Finish Oxide
- Size 1 - 12, H6
- Weight 0.735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J3806
- Zoro # G4333932
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1 - 12, H6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Finish | Oxide |
Weight | 0.735 |
Chamfer Type | Plug |
Pitch | 12 |
Blank Standard | 302A |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L (B565A)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3, 2 mm L.75 mm (40093232)
- QEP Roberts Safe Tuk Carpet Tucker (10-522-4)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Yg-1 Tool Co Spiral Point 4-Flute Taps