Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steam Oxide For Steels Upto 35Hrc - Metric
Mfr # IB868
Zoro # G4332018
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.8625
- Size M27 - 3.0, D8
- Finish Oxide
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # IB868
- Zoro # G4332018
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M27 - 3.0, D8 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 0.8625 |
Finish | Oxide |
Material | HSSE-V3 |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 3 |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528596)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- Yg-1 Tool Co Spiral Point 4-Flute Taps