Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steam Oxide For Steels Upto 35Hrc - Metric
Mfr # IB788
Zoro # G4325164
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Oxide
- Weight 0.616
- Material HSSE-V3
- Size M24 - 3.0, D8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # IB788
- Zoro # G4325164
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M24 - 3.0, D8 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Finish | Oxide |
Weight | 0.616 |
Material | HSSE-V3 |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Plug |
Pitch | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Al-Bron (71460)
- ECLIPSE Auto Centerpunch 4-11/16" (65-171R)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Yg-1 Tool Co Taps