Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Steam Oxide For Steels Upto 35Hrc - Metric
Mfr # IB676
Zoro # G4327991
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material HSSE-V3
- Finish Oxide
- Size M18 - 1.5, D6
- Weight 0.2735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # IB676
- Zoro # G4327991
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M18 - 1.5, D6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Finish | Oxide |
Weight | 0.2735 |
Pitch | 1.5 |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- IRWIN Spring Clamp, 2in, PK5 (222702)
- MILWAUKEE TOOL 1 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8611)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Yg-1 Tool Co Taps