Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Hardslick For Steels Upto 35Hrc - Metric
Mfr # IC976
Zoro # G4354689
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 1.184
- Finish Hardslick
- Size M30 - 1.5, D6
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # IC976
- Zoro # G4354689
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M30 - 1.5, D6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 1.184 |
Finish | Hardslick |
Material | HSSE-V3 |
Chamfer Type | Plug |
Pitch | 1.5 |
System of Measurement | Inch |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Type (536-145)
- CENTURY DRILL & TOOL Die 1/4-18 NPT Hex (96302)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- DORIAN Turning Toolholder, WNMG, ADWLNR-12-4B, RH (73310153095)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Yg-1 Tool Co Taps