Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc
Mfr # J8864
Zoro # G4341291
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 1.2775
- Finish Hardslick
- Material HSSE-V3
- Size 1*1/4 - 7, H4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J8864
- Zoro # G4341291
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1*1/4 - 7, H4 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 1.2775 |
Finish | Hardslick |
Material | HSSE-V3 |
Pitch | 7 |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- Yg-1 Tool Co Taps