Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc
Mfr # J8826
Zoro # G4340354
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material HSSE-V3
- Finish Hardslick
- Size 1*1/8 - 7, H6
- Weight 0.958
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J8826
- Zoro # G4340354
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 1*1/8 - 7, H6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 0.958 |
Pitch | 7 |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 6 (C6NC-5/16-82)
- MICRO 100 Standard Holders - Double Ended - Dissimilar ID .1250 X .1875 ID X .7500 OD X 3.2 OAL TD (TD1-2-3-750)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40193)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- Yg-1 Tool Co Taps