Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Pointed Plug Din Len Ansi Shank Ticn Coated Metric
Mfr # K7676
Zoro # G4361138
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size M18 x 1.5, D6
- Finish TiCN
- Weight 0.292
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K7676
- Zoro # G4361138
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M18 x 1.5, D6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Finish | TiCN |
Weight | 0.292 |
Material | HSSE-V3 |
Blank Standard | DIN/ANSI |
Pitch | 1.5 |
Chamfer Type | Plug |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-6C6)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- Yg-1 Tool Co Spiral Point 4-Flute Taps