Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Steam Oxide
Mfr # Q0400
Zoro # G4359668
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.123
- Size 1/4 X 18
- Finish Steam Oxide
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q0400
- Zoro # G4359668
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1/4 X 18 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 0.123 |
Finish | Steam Oxide |
Material | HSSE-V3 |
Pitch | 18 |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet (3900-2265)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 27/64 (C15989)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 7 1/8 in L (J5441-12MXL)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps