Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Steam Oxide
Mfr # Q0200
Zoro # G4353383
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Steam Oxide
- Size 1/8 X 27 LG SHK
- Material HSSE-V3
- Weight 0.069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q0200
- Zoro # G4353383
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1/8 X 27 LG SHK |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | Steam Oxide |
Material | HSSE-V3 |
Weight | 0.069 |
Blank Standard | 311 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 27 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908F)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps