Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish
Mfr # Q1020
Zoro # G4359010
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 1/16 X 27
- Finish Bright
- Weight 0.037
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q1020
- Zoro # G4359010
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1/16 X 27 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | Bright |
Weight | 0.037 |
Material | HSSE-V3 |
Pitch | 27 |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 14 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS14N)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-18 (CCT1060-18)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 4 Flutes (T2705C)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps