Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose
Mfr # F8703
Zoro # G4329330
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 3/4 x 10, H3
- Material HSS-V
- Finish TiN
- Weight 0.304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F8703
- Zoro # G4329330
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 3/4 x 10, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 4 |
Material | HSS-V |
Finish | TiN |
Weight | 0.304 |
Blank Standard | 302A |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Pitch | 10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- MICRO 100 Router Aluminum (SFA-250-43)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7/8" (KTI-41128)
- GEARWRENCH 10mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86610)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps