Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4744
Zoro # G4380318
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 7/8 X 9, H4
- Weight 0.455
- Finish Oxide
- Material HSS-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F4744
- Zoro # G4380318
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 7/8 X 9, H4 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 4 |
Weight | 0.455 |
Finish | Oxide |
Material | HSS-V |
Blank Standard | 302A |
Pitch | 9 |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- BOSCH Brush Set (1617014127)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP23)
- DIABLO Demo Demon 1-1/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4060)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- Yg-1 Tool Co Taps