Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4723
Zoro # G4372329
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 3/4 X 16, H3
- Material HSS-V
- Finish Oxide
- Weight 0.3055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F4723
- Zoro # G4372329
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 3/4 X 16, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 4 |
Material | HSS-V |
Finish | Oxide |
Weight | 0.3055 |
Chamfer Type | Bottoming |
Pitch | 16 |
System of Measurement | Inch |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 15 Inch Multi-Function Demolition Tool with Pry Bar and Hammer (050042)
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- WILLIAMS Williams Super Combo Wrench Set, Black, 7 pcs., SAE (WS-1170BSC)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- Yg-1 Tool Co Taps