Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4705
Zoro # G4371470
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Oxide
- Size 3/4 X 10, H5
- Weight 0.303
- Material HSS-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F4705
- Zoro # G4371470
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 3/4 X 10, H5 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 4 |
Finish | Oxide |
Weight | 0.303 |
Material | HSS-V |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 10 |
Chamfer Type | Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- VAUGHAN & BUSHNELL 16 Oval Eye Handle (63403)
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Yg-1 Tool Co Taps