Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4703
Zoro # G4373631
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Oxide
- Material HSS-V
- Weight 0.3025
- Size 3/4 X 10, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # F4703
- Zoro # G4373631
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 3/4 X 10, H3 |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Finish | Oxide |
Material | HSS-V |
Weight | 0.3025 |
Blank Standard | 302A |
Pitch | 10 |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- KO-KEN Ratchet Handle 45 teeth 250mm Metal Handle 1/2 Sq. Drive (4752N)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- Yg-1 Tool Co Taps