Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4643
Zoro # G4373561
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.1885
- Size 5/8 X 11, H3
- Material HSS-V
- Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # F4643
- Zoro # G4373561
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 5/8 X 11, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 4 |
Weight | 0.1885 |
Material | HSS-V |
Finish | Oxide |
System of Measurement | Inch |
Pitch | 11 |
Chamfer Type | Bottoming |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Snap Ring Pliers, External, 9 (49 11 A3 SBA)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 2 Inch Long, PK 10 (BT225-10PK)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps