Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc
Mfr # E0866
Zoro # G4365371
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 1.1295
- Material HSSE-V3
- Size 1*1/4 - 7, H6
- Finish HardSlick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E0866
- Zoro # G4365371
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1*1/4 - 7, H6 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 1.1295 |
Material | HSSE-V3 |
Finish | HardSlick |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 7 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1-1/2 in Socket, black oxide (J7718HT)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps