Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc
Mfr # E0785
Zoro # G4361129
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.6215
- Finish HardSlick
- Size 1 - 8, H5
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E0785
- Zoro # G4361129
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1 - 8, H5 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 0.6215 |
Finish | HardSlick |
Material | HSSE-V3 |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
Pitch | 8 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 3-1/2 (190F08A)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps