Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc
Mfr # E0623
Zoro # G4355422
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 9/16 x 18, H3
- Finish HardSlick
- Material HSSE-V3
- Weight 0.151
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E0623
- Zoro # G4355422
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 9/16 x 18, H3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | HardSlick |
Material | HSSE-V3 |
Weight | 0.151 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- Yg-1 Tool Co Taps