Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4944
Zoro # G4332584
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material HSSE-V3
- Weight 1.8165
- Size 1*1/2 - 6, H4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D4944
- Zoro # G4332584
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1*1/2 - 6, H4 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | HSSE-V3 |
Weight | 1.8165 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 302A |
Pitch | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- MAKITA Straight Guide (123058-3)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- Yg-1 Tool Co Taps