Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4824
Zoro # G4338808
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.8375
- Material HSSE-V3
- Size 1*1/8 - 7, H4
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D4824
- Zoro # G4338808
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1*1/8 - 7, H4 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Weight | 0.8375 |
Material | HSSE-V3 |
Finish | Bright |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/2 (C13121)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- Yg-1 Tool Co Taps