Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4804
Zoro # G4328831
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material HSSE-V3
- Weight 0.6335
- Size 1 - 12, H4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D4804
- Zoro # G4328831
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 1 - 12, H4 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | HSSE-V3 |
Weight | 0.6335 |
Pitch | 12 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650008708)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- Yg-1 Tool Co Taps