Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
4 Flute Slow Spiral Flute Modified Bottoming TinCoated
Mfr # H9643
Zoro # G4369124
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material P-HSS
- Size 5/8-11, H3
- Finish TiN
- Weight 0.178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # H9643
- Zoro # G4369124
- Country of Origin Unknown
- Category Spiral Flute 4-Flute Taps
Dimensions
Size | 5/8-11, H3 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Material | P-HSS |
Finish | TiN |
Weight | 0.178 |
Pitch | 11 |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 27/64 (C16908)
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8250-5)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- REGAL CUTTING TOOLS Spiral Flute Tap, 3/4"-10, 4 Flutes (008591AS)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps