Shop All Pipe Taps
Yg-1 Tool Co
4 Flute Hss 6" Extension Tin Coated Taper Pipe Tap
Mfr # T8546200
Zoro # G4494311
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.243
- Finish TIN
- Material HSS
- Size NPT1/8-27 152.4L
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T8546200
- Zoro # G4494311
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/8-27 152.4L |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Weight | 0.243 |
Finish | TIN |
Material | HSS |
Blank Standard | 311 |
Pitch | 27 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- PROTO 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4924HFL)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YMW TAPS Pipe Tap, 1/8"-27, NPSF (383327TICN)
- Yg-1 Tool Co Pipe Taps