Shop All Pipe Taps
Yg-1 Tool Co
4 Flute Hss 6" Extension Bright Finish Taper Pipe Tap
Mfr # T7546560
Zoro # G4500821
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size NPTF1/2-14 152.4L
- Weight 0.579
- Material HSS
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T7546560
- Zoro # G4500821
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPTF1/2-14 152.4L |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Finish | Bright |
Weight | 0.579 |
Material | HSS |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 311 |
Pitch | 14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- GERBER Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz (22-41420)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- Yg-1 Tool Co Taps