Shop All Pipe Taps
Yg-1 Tool Co
4 Flute Hss 6" Extension Bright Finish Taper Pipe Tap
Mfr # T7546400
Zoro # G4502879
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPTF1/4-18 152.4L
- Material HSS
- Weight 0.373
- Finish Bright
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7546400
- Zoro # G4502879
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPTF1/4-18 152.4L |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSS |
Weight | 0.373 |
Finish | Bright |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J74281P)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- Yg-1 Tool Co Pipe Taps