Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose
Mfr # L4563
Zoro # G4311042
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.146
- Finish TiN
- Material HSS-V
- Coolant Thru 0 With and X without x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # L4563
- Zoro # G4311042
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 1/2 X 13, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Weight | 0.146 |
Finish | TiN |
Material | HSS-V |
System of Measurement | Inch |
Blank Standard | DIN/ANSI |
Chamfer Type | Plug |
Pitch | 13 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (18208)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x2)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9786)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- Yg-1 Tool Co Taps