Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3FluteSpiralFlutedLongShankModifiedBottomingTinCoatedTapStainlessSteel
Mfr # G8563
Zoro # G4334632
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish TIN
- Size 1/2 X 13 X 6, GH3
- Weight 0.095
- Material P-HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G8563
- Zoro # G4334632
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 1/2 X 13 X 6, GH3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Finish | TIN |
Weight | 0.095 |
Material | P-HSS |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
Pitch | 13 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Steam Oxide Hss-Ex (T2243S)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps