Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3FluteSpiralFlutedLongShankModifiedBottomingTinCoatedTapStainlessSteel
Mfr # G7323
Zoro # G4348118
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material P-HSS
- Weight 0.02
- Size 10 X 24 X 4, GH3
- Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G7323
- Zoro # G4348118
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 10 X 24 X 4, GH3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Material | P-HSS |
Weight | 0.02 |
Finish | TIN |
Blank Standard | 302A |
Pitch | 24 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Description
This YG-1 TOOL CO brand 3FluteSpiralFlutedLongShankModifiedBottomingTinCoatedTapStainlessSteel has 3 flutes, is made of P-HSS material, and has a weight of 0.02. It has a size of 10 X 24 X 4, GH3, and a TIN finish. It has a UNC thread series, a 45° helix angle, a 2P-3P chamfer length, a SPFL tap type, an OAL (inch) of 4, an OAL (metric) of 101.6, a sqr. size (inch) of 0.152, a sqr. lgth. (metric) of 6.35, a connection (mm) of 4.93 x 3.86, a modified bottoming chamfer type, a thd. lgth. (inch) of 0.354, a drill size (inch) of 0.1521125, a useable length (mm) of 23.01, a package (L) of 3.125, a size & pitch of #10-24, a pitch of 24, a length/diameter of 2.5xD, a drill size (mm) of 3.8636575, a connection (in) of 0.194 x 0.152, a pitch limit of H3, a sqr. size (metric) of 3.86, a shk. dia. (inch) of 0.194, a useable length (in) of 0.906, a package (H) of 0.375, a neck dia (inch) of 0.131, a neck dia (metric) of 3.33, a square shank type, a thd. lgth. (metric) of 8.99, a shk. dia. (metric) of 4.93, a package (W) of 0.5, a trade name of YG Tap, a diameter (inch) of 0.19, a sqr. lgth. (inch) of 0.25, and a system of measurement of inch, with a diameter (metric) of 4.826.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- KRAFT TOOL Green Coarse Texture Flo, 12" x 4" x 3/4 (PL601)
- MILWAUKEE TOOL Selfeed Bit 2" (48-25-2002)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (477207)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Hardslick Coated Din Oal Ansi Shank (E5616)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2283C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2363C)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps