Shop All Jobber Length Drill Bits
Yg-1 Tool Co
#39 2-3/8" 130 Deg. Jobber Length Drill Bit
Mfr # DLGP512209
Zoro # G4884909
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #39
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DLGP512209
- Zoro # G4884909
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #39 |
Overall Length | 2 3/8 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.0995 |
Coolant Fed | Non-Coolant Through |
Number of Flutes | 0 |
Coolant Through | No |
Application | For Deeper Hole Drilling |
Point type | Split |
Grade | General Purpose |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0995, Wire, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST S600 Soil Probe Utility Tool, 48 in L Probe, Fiberglass Probe, TCushion Grip Handle (85465)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- PROTO Proto J5212H 3/8" Drive Socket 3/8" - 6 Point (J5212H)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.50mm (46475)
- Yg-1 Tool Co Jobber Length Drill Bits