Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Spiral Fluted Modified Bottoming Steam Oxide
Mfr # B0423
Zoro # G4298022
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.031
- Size 1/4 X 28, H3
- Material HSSE-V3
- Finish Steam Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # B0423
- Zoro # G4298022
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 1/4 X 28, H3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Weight | 0.031 |
Material | HSSE-V3 |
Finish | Steam Oxide |
System of Measurement | Inch |
Pitch | 28 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- KLEIN TOOLS Drill Tap, 1/4-20 (32242)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCLF)
- YG-1 TOOL CO Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse (E5365)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- Yg-1 Tool Co Taps