Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap
Mfr # C2283
Zoro # G4304182
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Oxide
- Size 8 X 32, H3
- Weight 0.01435
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # C2283
- Zoro # G4304182
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 8 X 32, H3 |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 3 |
Finish | Oxide |
Weight | 0.01435 |
Material | HSSE-V3 |
Blank Standard | 302 |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Pitch | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Impact Socket Adapter, Large, 1/2 to 1/2-Inch (66078)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1/2, 1/4, SS (GL4X0500B----X0)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (E0483)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332405)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps