Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap
Mfr # C2243
Zoro # G4298670
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.01095
- Finish Oxide
- Size 6 X 32, H3
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # C2243
- Zoro # G4298670
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 6 X 32, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 3 |
Weight | 0.01095 |
Finish | Oxide |
Material | HSSE-V3 |
Blank Standard | 302 |
Pitch | 32 |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Description
The YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap is a UNC thread series tap with a helix angle of 50 degrees. It has a diameter of 3.5052mm and a length/diameter ratio of 2.5 x D. It has a square shank type with a square size of 2.79mm and a square length of 4.83mm. It has a thread length of 0.69in and a chamfer length of 1.5P-2P. It has a usable length of 0.69in and a usable length of 17.53mm. It has a drill size of 0.109584375in and a drill size of 2.783443125mm. It has a connection of 0.141in x 0.11in and a connection of 3.58mm x 2.79mm. It has a package size of 3.125in x 0.375in x 0.5in and a weight of 0.01095. It is finished with oxide and has a pitch limit of H3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 HSS Straight Shank Straight Flute Chucking Reamer (DWRR51)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK485)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2523C)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps